Shop All Computer Bags & Sleeves
Mujjo
Mujjo MUJJO-SL-101-TN Leather Sleeve for 13 in. MacBooks Air & Pro; Tan
Mfr # MUJJO-SL-101-TN
Zoro # G803757757
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mujjo
- MFR # MUJJO-SL-101-TN
- Zoro # G803757757
- UPC # 8718546171390
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Mujjo Leather Sleeve for 13" MacBooks Air & Pro
Crafted out of a unique combination of felt and vegetable-tanned leather, this sleeve has been designed to securely carry the all new 13-inch MacBook Air and MacBook Pro, along with its predecessors (Retina only). Praised by leading style blogs including Highsnobiety, Hypebeast, and Design Milk.
Features- Back in its best shape ever
- Praised Design
- Remarkably Functional
- Fits the new 13" MacBook Air and Pro
- Full-grain Leather
- Signature Felt
- Understated Collection
- Color: Tan
- Size: 13"
- Material: Leather
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement Battery for Elk 1280 for Alarm Systems (ML8-12133327)
- AMETEK Novatone Horn 12v-dc (NT2-12D)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for UB12500 45979 45977 (ML50-126837)
- ILC Replacement for Welch Allyn 71050 Rechargeable Battery (71050 RECHARGEABLE BATTERY WELCH ALLYN)
- SAMSONITE Spinner Mobile Office (128167-1041)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- HDNP B&W International CS-2000 Type 2000 Outdoor Case Carrying Strap (CS/2000)
- TARGUS Targus Carrying Case (TBT92602GL)
- Mujjo Computer Bags & Sleeves