Shop All Computer Bags & Sleeves
Mujjo
Mujjo MUJJO-SL-101-BK Leather Sleeve for 13 in. MacBooks Air & Pro; Black
Mfr # MUJJO-SL-101-BK
Zoro # G703757727
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mujjo
- MFR # MUJJO-SL-101-BK
- Zoro # G703757727
- UPC # 8718546171406
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Mujjo Leather Sleeve for 13" MacBooks Air & Pro
Crafted out of a unique combination of felt and vegetable-tanned leather, this sleeve has been designed to securely carry the all new 13-inch MacBook Air and MacBook Pro, along with its predecessors (Retina only). Praised by leading style blogs including Highsnobiety, Hypebeast, and Design Milk.
Features- Back in its best shape ever
- Praised Design
- Remarkably Functional
- Fits the new 13" MacBook Air and Pro
- Full-grain Leather
- Signature Felt
- Understated Collection
- Color: Black
- Size: 13"
- Material: Leather
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&D BATTERIES 6019 Replacement Battery (6019)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Minn Kota Vantage 101 Motor (ML100-1299)
- BATTERY CLERK AJC® Dual Lite 12-793 6V 5Ah Emergency Light Battery (DUAL-LITE-12-793)
- ILC Replacement for Allen Bradley (series B) 5561 Battery ((SERIES B) 5561 BATTERY ALLEN BRADLEY)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLU Amazon Echo Dot 2nd Generation Skin - Solid State Blue (AED2-SS-BLU)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- DYMO Rhino 4200 Case Kit (1835374)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- Mujjo Computer Bags & Sleeves