Shop All Cell Phone Cases
Mujjo
Mujjo MUJJO-CL-006-BL Full Leather Wallet Case for iPhone 11; Blue
Mfr # MUJJO-CL-006-BL
Zoro # G203757876
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mujjo
- MFR # MUJJO-CL-006-BL
- Zoro # G203757876
- UPC # 8718546172267
- Country of Origin China
- Category Cell Phone Cases
Description
Mujjo Full Leather Wallet Case for iPhone 11
A simple but brilliant idea that turns your iPhone into your wallet so the only other thing you need to remember are your keys. This case adds a pouch on the back to create a winning combination that is designed to make your day to day life more convenient.
Features- Combines daily carry essentials
- Fully wrapped in leather
- Beautiful finish that improves with use
- Lined with satin-like microfiber
- It's the little things
- Screen shielded with leather lip that rises 1mm above glass
- Color: Blue
- Material: Leather
- Dimension: 6.2" H x 2.8" W x 0.3" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Ex-4S1110-Rj Ethernet Extender (06003714)
- LOGITECH Mouse, Black, Wireless, Laser (LOG910001935)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23, Midnight Camo (214122114061)
- OTTERBOX Commuter Case For Google Pixel 7a , Trees Company (77-92096)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Plus, Midnight Camo (214132114061)
- AMPD Military Drop Case for Motorola Moto G Stylus 2022 Black (AA-GSTYLUS22-MILITARY-BLK)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 / iPhone 14 Plus, Clear (GGACXXC208AP11B)
- PYLE Ultimate 1M Waterproof Case For Ipad 1, (PWSIC30)
- CELLHELMET Altitude X Case for Samsung Galaxy S23 Ultra, Crystal Clear (C-ALT-S23-ULTRA-CC)
- Mujjo Cell Phone Cases