Shop All Cell Phone Cases
Mujjo
Mujjo MUJJO-CL-006-BK Full Leather Wallet Case for iPhone 11; Black
Mfr # MUJJO-CL-006-BK
Zoro # G203757937
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mujjo
- MFR # MUJJO-CL-006-BK
- Zoro # G203757937
- UPC # 8718546172250
- Country of Origin China
- Category Cell Phone Cases
Description
Mujjo Full Leather Wallet Case for iPhone 11
A simple but brilliant idea that turns your iPhone into your wallet so the only other thing you need to remember are your keys. This case adds a pouch on the back to create a winning combination that is designed to make your day to day life more convenient.
Features- Combines daily carry essentials
- Fully wrapped in leather
- Beautiful finish that improves with use
- Lined with satin-like microfiber
- It's the little things
- Screen shielded with leather lip that rises 1mm above glass
- Color: Black
- Material: Leather
- Dimension: 6.2" H x 2.8" W x 0.3" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Sensor (STI-3551)
- RAYOVAC ALC-12F Alkaline Ultra Pro C 12 Battery Contractor Pack, 1.5V (ALC-12PP)
- VERBATIM Mouse, Mini, Wireless, Rd (97540)
- QNAP Hdd Tray For 3.5" And 2.5" Dri (TRAY-35-NK-BLK02)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Black (77-91106)
- DREAMWIRELESS Safari Giraffe No. 3 Treo Centro 690 Horizontal Pouch- Brown (LPTRCTRGF3HBR)
- OTTERBOX Defender Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92818)
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- EZGENERATION Cell Phone Repair Kit with Case (EZ328765)
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- Mujjo Cell Phone Cases