Shop All Cell Phone Cases
Mujjo
Mujjo MUJJO-CL-002-BL Full Leather Wallet Case for iPhone 11 Pro; Blue
Mfr # MUJJO-CL-002-BL
Zoro # G603757704
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mujjo
- MFR # MUJJO-CL-002-BL
- Zoro # G603757704
- UPC # 8718546172106
- Country of Origin China
- Category Cell Phone Cases
Description
Mujjo Full Leather Wallet Case for iPhone 11 Pro
A simple but brilliant idea that turns your iPhone into your wallet so the only other thing you need to remember are your keys. This case adds a pouch on the back to create a winning combination that is designed to make your day to day life more convenient.
Features- Premium Full Grain Mujjo Leather
- Ultra thin and lightweight design
- Lined with satin-like microfiber or 65°
- Color: Blue
- Material: Leather
- Dimension: 6" H x 2.8" W x 0.3" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE 3386 Black Arm Band ID Badge Holder, 10PK (3386PK10)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- ILC Replacement for HP Hewlett Packard 740722-001 Battery (740722-001 BATTERY HP HEWLETT PACKARD)
- ZORO SELECT Button Cell Battery, Lithium, 35mAh Cap (CR1220)
- SPIGEN Core Armor Matte Case for Samsung Galaxy S23 Ultra, Black (ACS05643)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21V)
- OTTERBOX Defender Case For Samsung Galaxy S23 Fe , Mountain Majesty (77-94284)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Orchid Advice (77-93322)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Crisp Denim (77-92612)
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- OTTERBOX Car Dash / Window Mount For Magsafe, Black (78-80446)
- Mujjo Cell Phone Cases