Shop All Cell Phone Cases
Mujjo
Mujjo MUJJO-CL-001-TN Full Leather Case for iPhone 11 Pro; Tan
Mfr # MUJJO-CL-001-TN
Zoro # G903757800
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mujjo
- MFR # MUJJO-CL-001-TN
- Zoro # G903757800
- UPC # 8718546172045
- Country of Origin China
- Category Cell Phone Cases
Description
Mujjo Full Leather Case for iPhone 11 Pro
We like to keep things simple, the slim profile is fully wrapped with our acclaimed full-grain leather co-developed to create durable finishes that get more beautiful with wear to offer protection from everyday knocks and bumps while adding a warmer and grippier feel.
Features- Leather case for iPhone XI
- Carefully selected genuine leather in Monaco Blue, Black, Alpine Green and Tan colours
- Treated with vegetable oils
- The inside of the case is made of functional Japanese microfiber
- Each case will get an original patina over time
- Precise cut-outs and shaped button covers
- Raised edges protects screen and lens from scratches
- Timeless design accentuated by perfect craftsmanship
- Each piece is an original due to its coarse grain texture
- Color: Tan
- Material: Leather
- Dimension: 6" H x 2.8" W x 0.3" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Lithium 123 3 V Camera Battery 6 pk (EL123BP-6)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Trolling Motors (ML50-12542)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68171)
- DUAL-LITE Replacment Batt, 12.8V, 2000mAh, JST VHR-3N (BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Ultra , Clear (77-94606)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21V)
- RICHBOX Richbox 4713008490419 Waterproof & Shockproof Case for iPhone X & XS; White (4713008490419)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Big Sur (77-56606)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- LLB LLB: AutoProPAD LITE Tempered Glass Screen Protector (XTL-APPAD-SP100-2PK-LITE)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Trees Company (77-91474)
- Mujjo Cell Phone Cases