Shop All Cell Phone Cases
Mujjo
Mujjo MUJJO-CL-001-AG Full Leather Case for iPhone 11 Pro; Alpine Green
Mfr # MUJJO-CL-001-AG
Zoro # G103757662
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mujjo
- MFR # MUJJO-CL-001-AG
- Zoro # G103757662
- UPC # 8718546172076
- Country of Origin China
- Category Cell Phone Cases
Description
Mujjo Full Leather Case for iPhone 11 Pro
We like to keep things simple, the slim profile is fully wrapped with our acclaimed full-grain leather co-developed to create durable finishes that get more beautiful with wear to offer protection from everyday knocks and bumps while adding a warmer and grippier feel.
Features- Leather case for iPhone XI
- Carefully selected genuine leather in Monaco Blue, Black, Alpine Green and Tan colours
- Treated with vegetable oils
- The inside of the case is made of functional Japanese microfiber
- Each case will get an original patina over time
- Precise cut-outs and shaped button covers
- Raised edges protects screen and lens from scratches
- Timeless design accentuated by perfect craftsmanship
- Each piece is an original due to its coarse grain texture
- Color: Alpine Green
- Material: Leather
- Dimension: 6" H x 2.8" W x 0.3" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- ILC Replacement for Panasonic Fz-vzsu88u (FZ-VZSU88U)
- EGO Charging Station, 2,000 W, No Batteries (PST3040)
- ILC Replacement For CYCLON 08000004N0D0 (0800-0004N0D0)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , Aspen Gleam (77-93145)
- BLUE DONUTS Wallet, Phone Case, and Passport Holder, Carrying Case for Travel Gray (BD3777305)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , You Do Blue (77-93139)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- VENTEV Toughglass easy install tab Tempered Glass Screen Protector for iPhone 12 / 12 Pro, Clear (TGPH12EZVNV)
- MAXSA INNOVATIONS OnYou® The Magnetic Mobile Accessory - Red (OYi6R)
- OTTERBOX Defender Pro Case For Google Pixel 8 , Black (77-94196)
- Mujjo Cell Phone Cases