Shop All Diaphragm Valves
Mueller
Valve
Mfr # A 14841
Zoro # G210031051
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards Pressure Equipment Directive 2014/68/EU, UL/cUL Listed
- Overall Height 3 1/2 in
- Operating Temperature - Maximum 300 Degrees F
- Side 2 Connection Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 14841
- Zoro # G210031051
- UPC # 685768225102
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Overall Height | 3 1/2 in |
For Pipe Size | 1/2 in |
Height to Port Center | 0.84 in |
Overall Width | 2 7/8 in |
Overall Length (In.) | 2 7/8 in |
Side 2 Connection Size | 1/2 in |
Side 1 Connection Size | 1/2 in |
Details
Item | Diaphragm Valve |
Body Material | Brass |
Standards | Pressure Equipment Directive 2014/68/EU, UL/cUL Listed |
Operating Temperature - Maximum | 300 Degrees F |
Side 2 Connection Type | Solder |
Packing Type | Packless |
Manual Actuation Type | Handwheel |
For Media Type | Gas, Oil |
Operating Pressure - Maximum | 700 psig |
Operating Temperature - Minimum | -40 Degrees F |
Side 1 Connection Type | Solder |
Valve Shape | Straight |
Description
Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. SCRAPPY Garbage Disposal 3-Bolt Sink Flange Mount (22-0003Q-01)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-550A)
- PARKER Reducing Adapter, Carbon Steel, FNPT (6-4 RA-S)
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- MUELLER Valve (A 14833)
- JAMESBURY QUADRA-POWR IMO-32 DIAPHRAGM VALVE ACTUATOR (RKQ60)
- ASAHI Diaphragm Valve, 6-43/64" L, PVDF (1544007)
- HONEYWELL THERMAL SOLUTIONS V8944C1017 24V 1" Auto (V8944C1017)
- ASAHI Diaphragm Valve, 6-3/32" L, 3/4" Pipe Size (1542007)
- ITT MANUAL 150 STAINLESS 1/2IN DIAPHRAGM VALVE (.5-2470-M-913S-S1)
- HONEYWELL THERMAL SOLUTIONS V4943B1035 120V 1-1/2" (V4943B1035)
- Mueller Diaphragm Valves