Shop All Diaphragm Valves
Mueller
Valve
Mfr # A 14840
Zoro # G910031054
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards Pressure Equipment Directive 2014/68/EU, UL/cUL Listed
- Overall Height 2 11/16 in
- Side 1 Connection Type Solder
- Side 2 Connection Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 14840
- Zoro # G910031054
- UPC # 685768225096
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Overall Height | 2 11/16 in |
Side 1 Connection Size | 3/8 in |
Side 2 Connection Size | 3/8 in |
Height to Port Center | 0.62 in |
Overall Length (In.) | 2 1/8 in |
Overall Width | 2 1/8 in |
For Pipe Size | 3/8 in |
Details
Item | Diaphragm Valve |
Body Material | Brass |
Standards | Pressure Equipment Directive 2014/68/EU, UL/cUL Listed |
Side 1 Connection Type | Solder |
Side 2 Connection Type | Solder |
Operating Temperature - Minimum | -40 Degrees F |
For Media Type | Gas, Oil |
Manual Actuation Type | Handwheel |
Operating Pressure - Maximum | 700 psig |
Operating Temperature - Maximum | 300 Degrees F |
Valve Shape | Straight |
Packing Type | Packless |
Description
Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL12E1WXFABCP)
- ZORO SELECT 3" Clamp T304 SS Roll-On Ferrule (EG14R3.0)
- LEGRIS Push-to-Connect Union Elbow, 3/8 in Tube Size, Brass, Silver (3602 60 00)
- ZORO SELECT 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX2)
- MUELLER Valve (A 14833)
- MUELLER Valve (A 14841)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- BASIKS Diaphragm Valve, CPVC, 1", EP/EP, Socket (DE14-100EPS-CP)
- ITT MANUAL 150 STAINLESS 1/2IN DIAPHRAGM VALVE (.5-2470-M-913S-S1)
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514633)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1/2 In, Socket/Thrd (161514612)
- Mueller Valves