Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 4 In, 304 SS
Mfr # 4 781 cs replacement screens
Zoro # G2725204
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
- Type 304 Stainless Steel
- For Use With 4" Series Strainers
- Length 12 1/8 in
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 4 781 cs replacement screens
- Zoro # G2725204
- UPC # 098268354997
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 4" |
Length | 12 1/8 in |
Screen Size | 0.045 in |
Perforated Screen Size | 0.045 in |
Details
Type | 304 Stainless Steel |
For Use With | 4" Series Strainers |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Seal Material | Compressed Non-Asbestos |
Screen Material | 304 Stainless Steel |
Cv Flow Factor | 245 gpm |
Strainer Type | Perforated |
Description
Strainer Screen, Perforated Screen Size 0.045 in, Length 12 1/8 in, Screen Material 304 Stainless Steel, Seal Material Compressed Non-Asbestos, Strainer Type Perforated, Cv Flow Factor 245 gpm, For Use With 4 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® "C" Cutter, 1" For Model C-31, C-32, C-33, C-31IW, C-32IW, C-33IW, C-44IW & C-45IW (54837)
- JONES STEPHENS 1/2" x 18" Black Ready Cut Pipe (300B0518)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SU8220G406)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-AF)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 155M replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 581 ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- US HARDWARE Rv Tub Ptrap Set (P-118C)
- Mueller Steam Specialty Plumbing Parts & Accessories