Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 4 In, 304 SS
Mfr # 4 155M replacement screen
Zoro # G0450947
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
- Type 304 Stainless Steel
- For Use With 4" Series Strainers
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 4 155M replacement screen
- Zoro # G0450947
- UPC # 098268355161
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 4" |
Length | 11 1/4 in |
Perforated Screen Size | 0.0625 in |
Details
Type | 304 Stainless Steel |
For Use With | 4" Series Strainers |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Screen Material | 304 Stainless Steel |
Cv Flow Factor | 290 gpm |
Seal Material | Buna-N |
Strainer Type | Perforated |
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Length 11 1/4 in, Screen Material 304 Stainless Steel, Seal Material Buna-N, Strainer Type Perforated, Cv Flow Factor 290 gpm, For Use With 4 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00007)
- GENERAL WIRE 3/4 In. AutoCut Copper Tubing Cutter (ATC34)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, 480 PSI (4136007)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 781 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 758 n replacement strainer)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- ASCO Rebuild Kit, for 4NWZ2, 4NWZ5 (323468)
- Mueller Steam Specialty Plumbing Parts