Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 4 In, 304 SS
Mfr # 1/2 125SS spare basket
Zoro # G1615512
product price: $265.99
/ea
Sold in multiples of 5 for $1,329.95
Free Shipping & Returns
$1,329.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Type 304 Stainless Steel
- For Use With 1/2" Series Strainers
- Length 4 5/8 in
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 1/2 125SS spare basket
- Zoro # G1615512
- UPC # 098268355178
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1/2" |
Length | 4 5/8 in |
Perforated Screen Size | 0.0625 in |
Details
Type | 304 Stainless Steel |
For Use With | 1/2" Series Strainers |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Screen Material | 304 Stainless Steel |
Seal Material | SS Tanged Graphite |
Strainer Type | Perforated |
Description
Replacement Basket, Perforated Screen Size 0.0625 in, Length 4 5/8 in, Screen Material 304 Stainless Steel, Seal Material SS Tanged Graphite, Strainer Type Perforated, For Use With 1/2 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 4" PART F BRASS QUICK CPL PART F ADP-MPT BRASS (RBX-F-BR-400)
- B & K TEE BRASS 1-1/2"" FIP LF (4535282)
- KOHLER Components 18" Grab Bar (25160-BN)
- LEGEND VALVE 3/4" GALVANIZED 90 ELBOW (352-004)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 781 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 581 ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 ss replacement screen)
- ZORO SELECT Replacement Screen, 3/8 In, 304 SS (20H632)
- Mueller Steam Specialty Plumbing Parts