Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 3/8 In, 304 SS
Mfr # 3/8 581 SS replacement screen
Zoro # G2073294
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8"
- Type 304 Stainless Steel
- For Use With 3/8" Series Strainers
- Length 3 in
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 3/8 581 SS replacement screen
- Zoro # G2073294
- UPC # 098268355017
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 3/8" |
Length | 3 in |
Perforated Screen Size | 0.033 in |
Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | 3/8" Series Strainers |
Item | A1&2Aalc 1.6 Rb Phantom Code |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Screen Material | 304 Stainless Steel |
Seal Material | Spiral Wound Graphite Filled |
Strainer Type | Perforated |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 3 in, Screen Material 304 Stainless Steel, Seal Material Spiral Wound Graphite Filled, Strainer Type Perforated, For Use With 3/8 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF005P2)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011215)
- TMG 3 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20001TMG)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/2" MNPT (ZUSA-PF-7030)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/4 In, 304 SS (11/4 581ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- RHEEM Element, 6000W, 480V, 19.2"L (SP10870QL)
- Mueller Steam Specialty Plumbing Parts