Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 3/8 In, 304 SS
Mfr # 3/8 581 CS replacement screens
Zoro # G3003987
product price: $34.19
/ea
Sold in multiples of 5 for $170.95
$170.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8"
- Type 304 Stainless Steel
- For Use With 1RND6, 1RNE5
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 3/8 581 CS replacement screens
- Zoro # G3003987
- UPC # 098268354904
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 3/8" |
Length | 3 in |
Perforated Screen Size | 0.033 in |
Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | 1RND6, 1RNE5 |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Strainer Type | Perforated |
Screen Material | 304 Stainless Steel |
Seal Material | Spiral Wound Graphite Filled |
Compatible Mfr. Model Number | 1/2 582 Cs Socket Weld, 3/8 582 Cs Socket Weld |
Cv Flow Factor | 5 gpm |
Compatible Grainger Part Number | 1RND6, 1RNE5 |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 3 in, Screen Material 304 Stainless Steel, Seal Material Spiral Wound Graphite Filled, Strainer Type Perforated, Compatible Mfr. Model Number 1/2 582 Cs Socket Weld, 3/8 582 Cs Socket Weld, Compatible with Grainger Part Number 1RND6, 1RNE5, Cv Flow Factor 5 gpm, For Use With 1RND6, 1RNE5, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 5 in Pipe Size (429050)
- KISSLER Washing Machine Hose, Rubber, 96" (88-5096)
- ZORO SELECT 3" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU67)
- USA INDUSTRIALS Pipe Fitting - 316SS - #3000 - Half Coupling - 1" FNPT x Butt Weld (ZUSA-PF-3361)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 758 n replacement strainer)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 782 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs replacement screens)
- WATTS Replacement Screen, 2 In, 304 SS (510908A251 2)
- Mueller Steam Specialty Plumbing Parts & Accessories