Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 3/4 In, 304 SS
Mfr # 1 125 ss replacement basket screen
Zoro # G1493974
product price: $234.99
/ea
Sold in multiples of 5 for $1,174.95
Free Shipping & Returns
$1,174.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Type 304 Stainless Steel
- For Use With 1" Series Strainers
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 1 125 ss replacement basket screen
- Zoro # G1493974
- UPC # 098268355192
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1" |
Length | 4 3/4 in |
Perforated Screen Size | 0.0625 in |
Details
Type | 304 Stainless Steel |
For Use With | 1" Series Strainers |
Item | F75A Cp Elbow Comp 1/4 Npt X 3/8 Tube |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Screen Material | 304 Stainless Steel |
Strainer Type | Perforated |
Seal Material | SS Tanged Graphite |
Description
Replacement Basket, Perforated Screen Size 0.0625 in, Length 4 3/4 in, Screen Material 304 Stainless Steel, Seal Material SS Tanged Graphite, Strainer Type Perforated, For Use With 1 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 112 Test Plug (154-007)
- LENOX Tubing Cutter, Copper, Manual (14831TS34)
- ZURN 1.5 gpf, Manual Flush Valve, 1 in IPS Inlet (Z6003-X)
- BOB Float Valve, 3/8 in., Bulkhead, Brass, MNPT (R700L-3/8)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 155M replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 758 n replacement strainer)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 ss replacement screen)
- ACORN CONTROLS Round Bubbler, Hemispherical (4025-051-001)
- Mueller Steam Specialty Plumbing Parts