Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 3 In, 304 SS
Mfr # 3 782 ss replacement screen
Zoro # G1565322
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Type 304 Stainless Steel
- For Use With 3" Series Strainers
- Length 12 in
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller Steam Specialty
- MFR # 3 782 ss replacement screen
- Zoro # G1565322
- UPC # 098268355093
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 3" |
Length | 12 in |
Screen Size | 0.033 in |
Perforated Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | 3" Series Strainers |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Strainer Type | Perforated |
Screen Material | 304 Stainless Steel |
Cv Flow Factor | 140 gpm |
Seal Material | 316 Tanged Graphoil |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 12 in, Screen Material 304 Stainless Steel, Seal Material 316 Tanged Graphoil, Strainer Type Perforated, Cv Flow Factor 140 gpm, For Use With 3 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, Tank Drylock, Replacement (GP1018165-F)
- DANCO Toilet Tank Ball, Plastic, Black, For All Toilets (80800)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Zinc-Plated (TW3087-PP)
- BILLCO STZ Industries 1/4 in. FIP each X 1/4 in. D FIP each Black Malleable Iron Coupling (316UPMCO-14)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 581 ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/4 In, 304 SS (11/4 581ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 758 N replacement screen)
- SLOAN Concealed Adjust Wheel Handle Control Stop, 1" (H730A)
- Mueller Steam Specialty Plumbing Parts & Accessories