Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 3 In, 304 SS
Mfr # 3 781 cs replacement screen
Zoro # G3290971
product price: $251.99
/ea
Sold in multiples of 5 for $1,259.95
Free Shipping & Returns
$1,259.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Type 304 Stainless Steel
- For Use With 3" Series Strainers
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 10 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 3 781 cs replacement screen
- Zoro # G3290971
- UPC # 098268354980
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 3" |
Length | 10 1/8 in |
Screen Size | 0.045 in |
Perforated Screen Size | 0.045 in |
Details
Type | 304 Stainless Steel |
For Use With | 3" Series Strainers |
Item | El625A Cp Clo Sens Wall Pl Kt Sgl Ctr H |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Strainer Type | Perforated |
Cv Flow Factor | 140 gpm |
Screen Material | 304 Stainless Steel |
Seal Material | Compressed Non-Asbestos |
Description
Strainer Screen, Perforated Screen Size 0.045 in, Length 10 1/8 in, Screen Material 304 Stainless Steel, Seal Material Compressed Non-Asbestos, Strainer Type Perforated, Cv Flow Factor 140 gpm, For Use With 3 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2133)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/8In (GAMS-22)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHSB17162)
- AMERICAN STANDARD Yrkville 1.1GPF Fwise ElongToiletWh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.100.020)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 781 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 581 ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 cs replacement screens)
- ROHL Spare Parts 1 1/4-Inch Extension For The R23 Rough Valve (EXT23KIT114)
- Mueller Steam Specialty Plumbing Parts & Accessories