Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 2 1/2 In, 304 SS
Mfr # 21/2 781 SS replacement screen
Zoro # G2277344
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2"
- Type 304 Stainless Steel
- For Use With 2-1/2" Series Strainers
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 21/2 781 SS replacement screen
- Zoro # G2277344
- UPC # 098268355086
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2-1/2" |
Length | 9 3/4 in |
Perforated Screen Size | 0.033 in |
Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | 2-1/2" Series Strainers |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Seal Material | 316 Tanged Graphoil |
Strainer Type | Perforated |
Cv Flow Factor | 110 gpm |
Screen Material | 304 Stainless Steel |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 9 3/4 in, Screen Material 304 Stainless Steel, Seal Material 316 Tanged Graphoil, Strainer Type Perforated, Cv Flow Factor 110 gpm, For Use With 2 1/2 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Steel, Threaded, 3 in Pipe Size (BULK-PF-415)
- ANVIL 3" x 2" Flanged x Flanged Cast Iron Concentric Reducer Coupling Class 125 (0306058405)
- HONEYWELL THERMAL SOLUTIONS C6097B3119 Pressure Switch (C6097B3119)
- LEGEND VALVE 2-1/2" X 4" 304 SS NIPPLE (304-186)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 cs replacement screens)
- ZURN Stop Valve Repair Kit, 3/4 In (PS6003-D)
- Mueller Steam Specialty Plumbing Parts & Accessories