Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 2 1/2 In, 304 SS
Mfr # 21/2 781 CS replacement screens
Zoro # G0989764
product price: $181.99
/ea
Sold in multiples of 5 for $909.95
Free Shipping & Returns
$909.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2", 1/16" Screen Size
- Type 304 Stainless Steel
- For Use With 2-1/2" Series Strainers
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 21/2 781 CS replacement screens
- Zoro # G0989764
- UPC # 098268354973
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2-1/2", 1/16" Screen Size |
Length | 9 3/4 in |
Perforated Screen Size | 0.045 in |
Screen Size | 0.045 in |
Details
Type | 304 Stainless Steel |
For Use With | 2-1/2" Series Strainers |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Seal Material | Compressed Non-Asbestos |
Screen Material | 304 Stainless Steel |
Cv Flow Factor | 110 gpm |
Strainer Type | Perforated |
Description
Strainer Screen, Perforated Screen Size 0.045 in, Length 9 3/4 in, Screen Material 304 Stainless Steel, Seal Material Compressed Non-Asbestos, Strainer Type Perforated, Cv Flow Factor 110 gpm, For Use With 2 1/2 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE TWISTER Irrigation Male Adptr 1 (ABTMA1)
- TECHNIFIT Fitting, PTC, Stainless, Male Hex Elbow, 1/4" x 1/8" Male NPT (SS14-01ML)
- SHARPE VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (4353010740)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8321G002)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 782 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 758 n replacement strainer)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 125SS repl basket screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 581 ss replacement screens)
- ACORN CONTROLS Flow Control Adapter (2570-042-000)
- Mueller Steam Specialty Plumbing Parts & Accessories