Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 2 1/2 In, 304 SS
Mfr # 21/2 155M replacement screen
Zoro # G3482141
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2"
- Type 304 Stainless Steel
- For Use With 2-1/2" Series Strainers
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 21/2 155M replacement screen
- Zoro # G3482141
- UPC # 098268355147
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2-1/2" |
Length | 7 5/8 in |
Perforated Screen Size | 0.0625 in |
Details
Type | 304 Stainless Steel |
For Use With | 2-1/2" Series Strainers |
Item | V600Aa-Bx Cp Vac Brkr 1 1/2 X 9 Boxed |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Screen Material | 304 Stainless Steel |
Seal Material | Buna-N |
Cv Flow Factor | 85 gpm |
Strainer Type | Perforated |
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Length 7 5/8 in, Screen Material 304 Stainless Steel, Seal Material Buna-N, Strainer Type Perforated, Cv Flow Factor 85 gpm, For Use With 2 1/2 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Coupler, 2 In, 250 psi, Aluminum (200-DD-AL)
- KOHLER Kumin 24" Double Towel Bar (97890-BL)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SMU180)
- MOEN Whirlaway Pm1Spc Aptpk (191PC-AP)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 782 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/4 In, 304 SS (11/4 581ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 758 N replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 758 n replacement strainer)
- ZORO SELECT Replacement Screen, 2-1/2 In, 304 SS (20H639)
- Mueller Steam Specialty Plumbing Parts