Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 1/4 In, 304 SS
Mfr # 1/4 581 SS replacement screen
Zoro # G1107154
product price: $36.49
/ea
Sold in multiples of 5 for $182.45
$182.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"
- Type 304 Stainless Steel
- For Use With 1/4" Series Strainers
- Length 3 in
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 1/4 581 SS replacement screen
- Zoro # G1107154
- UPC # 098268355000
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1/4" |
Length | 3 in |
Screen Size | 0.033 in |
Perforated Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | 1/4" Series Strainers |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Strainer Type | Perforated |
Seal Material | Spiral Wound Graphite Filled |
Screen Material | 304 Stainless Steel |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 3 in, Screen Material 304 Stainless Steel, Seal Material Spiral Wound Graphite Filled, Strainer Type Perforated, For Use With 1/4 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" OD Tube, 316SS (100050-4-655)
- ANVIL Cap Mall Black 3/4 (8700132254)
- ZORO SELECT 2-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNJ16)
- ZORO SELECT Tubing, PTFE, 5/8" I.D., 3/4" O.D. (ZUSA-HT-3431)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 125SS repl basket screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 758 n replacement strainer)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 758 N replacement screen)
- JONES STEPHENS CP Brass, Double SJ, 22 Gauge, 1-1/2"x16" (P38062)
- Mueller Steam Specialty Plumbing Parts