Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 1/4 In, 304 SS
Mfr # 1/4 581 CS replacement screen
Zoro # G0672481
product price: $34.19
/ea
Sold in multiples of 5 for $170.95
$170.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"
- Type 304 Stainless Steel
- For Use With 1RND5, 1RNE4
- Length 3 in
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 1/4 581 CS replacement screen
- Zoro # G0672481
- UPC # 098268354898
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1/4" |
Length | 3 in |
Perforated Screen Size | 0.033 in |
Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | 1RND5, 1RNE4 |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Compatible Mfr. Model Number | 1/4 582 Cs Socket Weld, 3/8 582 Cs Socket Weld |
Screen Material | 304 Stainless Steel |
Seal Material | Spiral Wound Graphite Filled |
Strainer Type | Perforated |
Cv Flow Factor | 5 gpm |
Compatible Grainger Part Number | 1RND5, 1RNE4 |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 3 in, Screen Material 304 Stainless Steel, Seal Material Spiral Wound Graphite Filled, Strainer Type Perforated, Compatible Mfr. Model Number 1/4 582 Cs Socket Weld, 3/8 582 Cs Socket Weld, Compatible with Grainger Part Number 1RND5, 1RNE4, Cv Flow Factor 5 gpm, For Use With 1RND5, 1RNE4, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Metering Cartridge, Faucet, Brass, 2.2 GPM (238A)
- ZORO SELECT Hex Hanger with Insert, 2 In. (E24PVC2.0)
- THRIFCO PLUMBING 3/8 X 1-1/2 Stainless Steel Nipple, Packaged (9019083)
- HUSKY 1-1/2 in. Quick-Release Telescoping Basin Wrench (80-546-111)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 781 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 758 N replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 581 ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 125SS repl basket screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 ss replacement screen)
- ZURN 1.28 GAL EXPOSED MANUAL VALVE (Z6010AV-HET)
- Mueller Steam Specialty Plumbing Parts