Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 1/2 In, 304 SS
Mfr # 3/4 125 SS spare basket screen
Zoro # G0747302
product price: $265.99
/ea
Sold in multiples of 5 for $1,329.95
Free Shipping & Returns
$1,329.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Type 304 Stainless Steel
- For Use With 3/4" Series Strainers
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 3/4 125 SS spare basket screen
- Zoro # G0747302
- UPC # 098268355185
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 3/4" |
Length | 4 5/8 in |
Perforated Screen Size | 0.0625 in |
Details
Type | 304 Stainless Steel |
For Use With | 3/4" Series Strainers |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Screen Material | 304 Stainless Steel |
Strainer Type | Perforated |
Seal Material | SS Tanged Graphite |
Description
Replacement Basket, Perforated Screen Size 0.0625 in, Length 4 5/8 in, Screen Material 304 Stainless Steel, Seal Material SS Tanged Graphite, Strainer Type Perforated, For Use With 3/4 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Spud, 316 SS, 3 in, FNPT, Class 150 (4381047690)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE138)
- KOHLER Assy-Fixer;Bd-N330A-Cautwh (9702-04690A)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2-304)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 125SS repl basket screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/4 In, 304 SS (11/4 581ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 581 ss replacement screens)
- JONES STEPHENS CP Brass, Dble Flng Tailpiece, 1-1/2"x16" (P38061)
- Mueller Steam Specialty Plumbing Parts