Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 1/2 In, 304 SS
Mfr # 1/2 581 cs replacement sceen
Zoro # G1988655
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Type 304 Stainless Steel
- For Use With 1RND7, 1RNE6
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 1/2 581 cs replacement sceen
- Zoro # G1988655
- UPC # 098268354911
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1/2" |
Length | 3 in |
Perforated Screen Size | 0.033 in |
Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | 1RND7, 1RNE6 |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Compatible Mfr. Model Number | 1/2 582 Cs Socket Weld, 3/4 582 CS socket weld |
Cv Flow Factor | 5 gpm |
Seal Material | Spiral Wound Graphite Filled |
Screen Material | 304 Stainless Steel |
Strainer Type | Perforated |
Compatible Grainger Part Number | 1RND7, 1RNE6 |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 3 in, Screen Material 304 Stainless Steel, Seal Material Spiral Wound Graphite Filled, Strainer Type Perforated, Compatible Mfr. Model Number 1/2 582 Cs Socket Weld, 3/4 582 CS socket weld, Compatible with Grainger Part Number 1RND7, 1RNE6, Cv Flow Factor 5 gpm, For Use With 1RND7, 1RNE6, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Handle Style: Lever (81137-LE)
- KOHLER Trip Lever Service Kit-Right (1133133-CP)
- ZORO SELECT PVC Drum Trap with Cleanout, Hub, 1 1/2 in x 3 in x 6 in Pipe Size (1WKU1)
- JONES STEPHENS Forged Brass Hose Bibb, 1/2" (B60950)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 155M replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 581 ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 781 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs replacement screens)
- ENDOT INDUSTRIES Endot Industries PEF10041010000 1 in. x 100 ft. 100 Psi Poly Coil Polyethylene Pipe (334253)
- Mueller Steam Specialty Plumbing Parts