Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 1 1/4 In, 304 SS
Mfr # 11/4 581cs replacement screen
Zoro # G3421844
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Type 304 Stainless Steel
- For Use With 1RNE1, 1RNE9
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 11/4 581cs replacement screen
- Zoro # G3421844
- UPC # 098268354942
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/4" |
Length | 5 in |
Screen Size | 0.033 in |
Perforated Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | 1RNE1, 1RNE9 |
Item | Cr1&2Aac Valve Asm Closet 2.0 Gpf |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Screen Material | 304 Stainless Steel |
Cv Flow Factor | 27 gpm |
Compatible Mfr. Model Number | 11/4 581 CS srewed end, 11/4 582 CS socket weld |
Seal Material | Spiral Wound Graphite Filled |
Strainer Type | Perforated |
Compatible Grainger Part Number | 1RNE1, 1RNE9 |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 5 in, Screen Material 304 Stainless Steel, Seal Material Spiral Wound Graphite Filled, Strainer Type Perforated, Compatible Mfr. Model Number 11/4 581 CS srewed end, 11/4 582 CS socket weld, Compatible with Grainger Part Number 1RNE1, 1RNE9, Cv Flow Factor 27 gpm, For Use With 1RNE1, 1RNE9, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 16mm x 1/2" Male BSPT (R) (PT16-04)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- CHICAGO FAUCET Straight Stop (45-317COLDXKABCP)
- SIOUX CHIEF Pvc Drain Grate 6-1/8 (801-PG2)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 125SS repl basket screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 758 n replacement strainer)
- KOHLER Toilet Supply 1/2' W/Stop (7653-SN)
- Mueller Steam Specialty Plumbing Parts & Accessories