Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 1 1/2 In, 304 SS
Mfr # 11/2 581 cs replacement screen
Zoro # G0285625
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Type 304 Stainless Steel
- For Use With Mfr. No. 11/2 581 CS Screwed End, 11/2 582 CS Socket Weld
- Length 5 5/8 in
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 11/2 581 cs replacement screen
- Zoro # G0285625
- UPC # 098268354959
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/2" |
Length | 5 5/8 in |
Screen Size | 0.033 in |
Perforated Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | Mfr. No. 11/2 581 CS Screwed End, 11/2 582 CS Socket Weld |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Seal Material | Spiral Wound Graphite Filled |
Cv Flow Factor | 30 gpm |
Screen Material | 304 Stainless Steel |
Strainer Type | Perforated |
Compatible Mfr. Model Number | 11/2 581 CS Screwed End, 11/2 582 CS Socket Weld |
Compatible Grainger Part Number | 1RNE2, 1RNF1 |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 5 5/8 in, Screen Material 304 Stainless Steel, Seal Material Spiral Wound Graphite Filled, Strainer Type Perforated, Compatible Mfr. Model Number 11/2 581 CS Screwed End, 11/2 582 CS Socket Weld, Compatible with Grainger Part Number 1RNE2, 1RNF1, Cv Flow Factor 30 gpm, For Use With 11/2 582 CS Socket Weld, Mfr. No. 11/2 581 CS Screwed End, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Capella Reverse Osmosis Water Filtration System with Eco-Efficient 1:1 Ratio (RC250)
- ZURN Lever Handle Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z826B1-XL-3F)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 8 in (0390014678)
- LEGEND VALVE 1/2" X 10" T-551 F.F.SILLCOCK (108-104)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/4 In, 304 SS (11/4 581ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 581 ss replacement screens)
- ZURN Self Rimming Laundry Tray (MS2624)
- Mueller Steam Specialty Plumbing Parts & Accessories