Shop All Y & Basket Strainers
Mueller Steam Specialty
2", Flanged, Stainless steel, Basket Strainer, 200 psi @ 150 Degrees F
Mfr # 2 125F SS
Zoro # G3213594
product price: $2,715.99
/ea
Free Shipping & Returns
$2,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 2 125F SS
- Zoro # G3213594
- UPC # 098268466997
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Length | 9" |
Height | 11" |
Screen Size | .062 perf |
Perforated Screen Size | 0.0620 in |
Connection Size | 3/4 in |
Description
Basket Strainer, Connection Size 3/4 in, Screen Material 304 Stainless Steel, Maximum Temperature 100 Degrees F, Cover Type Knob, Height 12 in, Maximum Pressure at 100 deg F 285 psi, Strainer Style Single, Housing Material Stainless Steel, Connection Type NPT, Maximum Pressure 150 psi @ 565 Degrees F, 275 psi @ -20 Degrees F to 100 Degrees F, Application Chemical Processing, For Use With Fuel Oil, Gasket Material Viton, Includes Screen Yes, Length 9 in, Minimum Temperature -20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 3/4" Wall (743-AC11834SSPT)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-RRCF)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334527207)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG2)
- MUELLER STEAM SPECIALTY 1-1/2", Threaded, Cast iron, Duplex Strainer, 175 psi @ 150 Degrees F (11/2 791 S-AH CI Duplex Strainer THD)
- MUELLER STEAM SPECIALTY 4", Flanged, Cast iron, Y Strainer, 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSP (4 752 iron body flanged)
- MUELLER STEAM SPECIALTY 4", FNPT x FNPT, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (4 758 N)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- MUELLER STEAM SPECIALTY 4", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (4 155M-N iron body flanged)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Stainless Steel, Y Strainer, 80 psi (2 581 SS screwed end)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-80)
- Mueller Steam Specialty Y & Basket Strainers