Shop All Y & Basket Strainers
Mueller Steam Specialty
4", FNPT x FNPT, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Mfr # 4 758 N
Zoro # G3057126
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 150 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller Steam Specialty
- MFR # 4 758 N
- Zoro # G3057126
- UPC # 098268355239
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 4" |
Length | 12-1/8" |
Height | 27 5/8 in |
Screen Size | 0.062 in |
Port 3 Connection Size | 1 1/2 in |
Port 2 Connection Size | 4 in |
Port 1 Connection Size | 4 in |
Perforated Screen Size | 0.062 in |
Description
Y Strainer, Pipe Size 4 in, Maximum Pressure at 100 deg F 200 psi, Length 12 1/8 in, Height 27 5/8 in, Blow Off Port 1 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Cast Iron, Class 125, Cv Flow Factor 245 gpm, For Use With Steam, Water, Includes Screen Yes, Maximum Pressure 125 psi @ 450 Degrees F, 200 psi @ -20 to 150 Degrees F, Maximum Temperature 150 Degrees F, Port 1 Connection Size 4 in, Port 1 Connection Type Flanged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Cast Brass, -, P-Trap (Z8700-8B-PC)
- LENNOX Solenoid Coil, 24V, Le42W18 (42W18)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNE06)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-7514-CP)
- MUELLER STEAM SPECIALTY 2", Threaded, Cast iron, Duplex Strainer, 175 psi @ 150 Degrees F (2 791-S-AH CI Duplex Strainer THD)
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (1 125 CI Iron Body screwed)
- MUELLER STEAM SPECIALTY 1/2", FNPT x FNPT, Cast Stainless Steel, Y Strainer (1/2 581-SS screwed end)
- MUELLER STEAM SPECIALTY 4", Flanged, Cast iron, Y Strainer, 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSP (4 752 iron body flanged)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Stainless Steel, Y Strainer (3/4 581-SS screwed end)
- MUELLER STEAM SPECIALTY 3/4", Socket Weld, Cast Carbon Steel, Y Strainer (3/4 582 CS socket weld)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1200STE18)
- Mueller Steam Specialty Y & Basket Strainers