Shop All Y & Basket Strainers
Mueller Steam Specialty
4", Flanged, Cast Carbon Steel, Y Strainer
Mfr # 4 781 CS-N flanged end
Zoro # G3038585
product price: $1,314.99
/ea
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 4 781 CS-N flanged end
- Zoro # G3038585
- UPC # 098268354140
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 4" |
Length | 12-1/8" |
Height | 27 5/8 in |
Screen Size | 0.062 in |
Port 1 Connection Size | 4 in |
Port 2 Connection Size | 4 in |
Perforated Screen Size | 0.062 in |
Port 3 Connection Size | 1 1/2 in |
Description
Y Strainer, Pipe Size 4 in, Maximum Pressure at 100 deg F 275 psi, Length 12 1/8 in, Height 27 5/8 in, Blow Off Port 1 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Carbon Steel, Class 150, Cv Flow Factor 245 gpm, For Use With Steam, Water, Includes Screen Yes, Maximum Pressure 150 psi @ 565 Degrees F, 285 psi @ -20 to 100 Degrees F, Maximum Temperature 100 Degrees F, Port 1 Connection Size 4 in, Port 1 Connection Type Flanged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111 ESS)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- LEGEND VALVE 3/4 T4410NL PAK x MIP 1/4 BEND (313-324NL)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Oil Rubbed Bronze (HPG7236WHB-12)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Carbon Steel, Y Strainer (2 581 CS screwed end)
- MUELLER STEAM SPECIALTY 1/2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (1/2 125 SS Screwed)
- MUELLER STEAM SPECIALTY 4", FNPT x FNPT, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (4 758 N)
- MUELLER STEAM SPECIALTY 1/2", FNPT x FNPT, Cast Stainless Steel, Y Strainer (1/2 581-SS screwed end)
- MUELLER STEAM SPECIALTY 1", Socket Weld, Cast Carbon Steel, Y Strainer (1 582 CS socket weld)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Stainless Steel, Y Strainer (11/2 581SS screwed end)
- GF PIPING SYSTEMS 1", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306400)
- Mueller Steam Specialty Y & Basket Strainers