Shop All Y & Basket Strainers
Mueller Steam Specialty
3/8", Socket Weld, Cast Carbon Steel, Y Strainer
Mfr # 3/8 582 CS socket weld
Zoro # G2497275
Free Shipping & Returns
$5,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type Socket Weld
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller Steam Specialty
- MFR # 3/8 582 CS socket weld
- Zoro # G2497275
- UPC # 098268354058
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/8" |
Length | 2-15/16" |
Height | 4 1/2 in |
Screen Size | 0.062 in |
Perforated Screen Size | 0.062 in |
Port 1 Connection Size | 3/8 in |
Port 2 Connection Size | 3/8 in |
Port 3 Connection Size | 1/4 in |
Description
Y Strainer, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 1,480 psi, Length 3 in, Height 4 1/2 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Carbon Steel, Class 600, Cv Flow Factor 5 gpm, For Use With Steam, Water, Includes Screen Yes, Maximum Pressure 1,015 psi @ 750 Degrees F, 1,480 psi @ -20 Degrees F to 100 Degrees F, Maximum Temperature 100 Degrees F, Port 1 Connection Size 3/8 in, Port 1 Connection Type Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A204A2F)
- ORION 0.2" W x 3.24" L x 4.21" H, Polypropylene, Waste Assembly (WA-2)
- BECK 4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (0331055400)
- HAYWARD FLOW CONTROL True Union, Proportional, 3/4" S/T, CPVC/EPDM (CVH2075ASTE0A00)
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (11/4 581 CS srewed end)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (2 125 CI iron body screwed)
- MUELLER STEAM SPECIALTY 1", Socket Weld, Cast Carbon Steel, Y Strainer (1 582 CS socket weld)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3/4 125 CI Iron Body Screwed)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Stainless Steel, Y Strainer, 80 psi (2 581 SS screwed end)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3 125F)
- ZORO SELECT 3", FNPT x FNPT, Bronze, Y Strainer, 300 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX6)
- Mueller Steam Specialty Y & Basket Strainers