Shop All Y & Basket Strainers
Mueller Steam Specialty
3", Flanged, Cast Stainless Steel, Y Strainer
Mfr # 3 781 SS-N flanged
Zoro # G0762946
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller Steam Specialty
- MFR # 3 781 SS-N flanged
- Zoro # G0762946
- UPC # 098268354249
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Length | 10-1/16" |
Height | 8 5/8 in |
Screen Size | 0.062 in |
Port 3 Connection Size | 1 in |
Port 1 Connection Size | 3 in |
Port 2 Connection Size | 3 in |
Perforated Screen Size | 0.062 in |
Description
Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 275 psi, Length 10 1/8 in, Height 8 5/8 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Stainless Steel, Class 150, Cv Flow Factor 140 gpm, For Use With Steam, Water, Includes Screen Yes, Maximum Pressure 150 psig @ 565 Degrees F, 275 psig @ -20 Degrees F to 100 Degrees F, Maximum Temperature 100 Degrees F, Port 1 Connection Size 3 in, Port 1 Connection Type Flanged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 7-1/2" H (GRRDH06GA20)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE31)
- EZ-FLO EASTMAN Replacement Ball, Brass Material (32109LF)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 5-1/2" H (GRRDH04GA20)
- MUELLER STEAM SPECIALTY 2", Threaded, Cast iron, Duplex Strainer, 175 psi @ 150 Degrees F (2 791-S-AH CI Duplex Strainer THD)
- MUELLER STEAM SPECIALTY 4", Flanged, Cast iron, Y Strainer, 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSP (4 752 iron body flanged)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (3/4 581 CS screwed end)
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast Carbon Steel, Y Strainer (1 581 CS Screwed ends)
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast Stainless Steel, Y Strainer (1 581 SS screwed end)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast Carbon Steel, Y Strainer (3 781 CS-N flanged ends)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Carbon Steel, Y Strainer (2 581 CS screwed end)
- Mueller Steam Specialty Y & Basket Strainers