Shop All Y & Basket Strainers
Mueller Steam Specialty
2", FNPT x FNPT, Cast Stainless Steel, Y Strainer, 80 psi
Mfr # 2 581 SS screwed end
Zoro # G3099731
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 2 581 SS screwed end
- Zoro # G3099731
- UPC # 098268354225
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Length | 6-15/16" |
Height | 5 3/4 in |
Screen Size | 0.062 in |
Port 3 Connection Size | 1 in |
Perforated Screen Size | 0.062 in |
Port 2 Connection Size | 2 in |
Port 1 Connection Size | 2 in |
Description
Y Strainer, Pipe Size 2 in, Maximum Pressure at 100 deg F 1,480 psi, Length 7 in, Height 5 3/4 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Stainless Steel, Class 600, For Use With Steam, Water, Includes Screen Yes, Maximum Pressure 1,480 psi @ 100 Degrees F, 1015 psi @ 750 Degrees F, Maximum Temperature 750 Degrees F, Port 1 Connection Size 2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Diverter Stem Dl-16 Delta (80971)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3173)
- KISSLER Index Buttons, 1-1/16 in. Size, Chrome (92-5009S)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 225 psi (0019-F12-MG00225)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (3/4 581 CS screwed end)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (11/2 125 CI Iron body screwed)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Carbon Steel, Y Strainer (2 581 CS screwed end)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (2 125 CI iron body screwed)
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast Carbon Steel, Y Strainer (1 581 CS Screwed ends)
- KECKLEY 1", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (15THY-CS045P34-GTI-SB7)
- Mueller Steam Specialty Y & Basket Strainers