Shop All Y & Basket Strainers
Mueller Steam Specialty
2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F
Mfr # 2 125 CI iron body screwed
Zoro # G3503902
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 150 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 2 125 CI iron body screwed
- Zoro # G3503902
- UPC # 098268354423
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Length | 8-1/4" |
Screen Size | 0.062" |
Height | 11 1/2 in |
Perforated Screen Size | 0.0620 in |
Connection Size | 2 in |
Description
Basket Strainer, Connection Size 2 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 11 1/2 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type NPT, Maximum Pressure 165 psi @ 300 Degrees F, 200 psi @ -20 Degrees F to 150 Degrees F, Cv Flow Factor 70 gpm, For Use With Water, Gasket Material Buna-N, Includes Screen Yes, Length 8 1/4 in, Minimum Temperature -20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing (6183 1/2X1/4)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- ZORO SELECT Ring, Wax, Yellow (40144)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N21)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (3/4 581 CS screwed end)
- MUELLER STEAM SPECIALTY 1/2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (1/2 125 SS Screwed)
- MUELLER STEAM SPECIALTY 2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (2 758N)
- MUELLER STEAM SPECIALTY 1-1/2", Threaded, Cast iron, Duplex Strainer, 175 psi @ 150 Degrees F (11/2 791 S-AH CI Duplex Strainer THD)
- MUELLER STEAM SPECIALTY 2", Threaded, Cast iron, Duplex Strainer, 175 psi @ 150 Degrees F (2 791-S-AH CI Duplex Strainer THD)
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Stainless Steel, Y Strainer (11/4 581 SS screwed end)
- KECKLEY 1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/23THY-CIM20M34-FTI-B7)
- Mueller Steam Specialty Y & Basket Strainers