Shop All Y & Basket Strainers
Mueller Steam Specialty
1", FNPT x FNPT, Cast Carbon Steel, Y Strainer
Mfr # 1 581 CS Screwed ends
Zoro # G3389066
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 1 581 CS Screwed ends
- Zoro # G3389066
- UPC # 098268354003
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Length | 4-9/16" |
Height | 5 3/8 in |
Screen Size | 0.062 in |
Port 3 Connection Size | 3/8 in |
Perforated Screen Size | 0.062 in |
Port 2 Connection Size | 1 in |
Port 1 Connection Size | 1 in |
Description
Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 1,480 psi, Length 4 5/8 in, Height 5 3/8 in, Blow Off Port 3/8 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Carbon Steel, Class 600, Cv Flow Factor 15 gpm, For Use With Steam, Water, Includes Screen Yes, Maximum Pressure 1,015 psi @ 750 Degrees F, 1,480 psi @ -20 Degrees F to 100 Degrees F, Maximum Temperature 100 Degrees F, Port 1 Connection Size 1 in, Port 1 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- KOHLER Elate 1/4 Shower Door 70 1/2 X 59 5/8 (707608-6G79-BL)
- BRADLEY Bx-Angle Frame Mirror, 24 X 4 (780-024420)
- LEGEND VALVE 1-1/2" X 2" BRASS NIPPLE (311-142)
- MUELLER STEAM SPECIALTY 2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (2 758N)
- MUELLER STEAM SPECIALTY 6", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F (6 791F-AH CI Flgd Duplex Strainer)
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (1 125 CI Iron Body screwed)
- MUELLER STEAM SPECIALTY 1/2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (1/2 125 SS Screwed)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (11/2 125 SS screwed)
- MUELLER STEAM SPECIALTY 3/4", Socket Weld, Cast Carbon Steel, Y Strainer (3/4 582 CS socket weld)
- BANJO Y STRAINER (LSM300-20)
- Mueller Steam Specialty Y & Basket Strainers