Shop All Y & Basket Strainers
Mueller Steam Specialty
1-1/4", FNPT x FNPT, Cast Stainless Steel, Y Strainer
Mfr # 11/4 581 SS screwed end
Zoro # G2830581
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller Steam Specialty
- MFR # 11/4 581 SS screwed end
- Zoro # G2830581
- UPC # 098268354201
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/4" |
Length | 4-15/16" |
Height | 5 1/2 in |
Screen Size | 0.062 in |
Port 3 Connection Size | 3/4 in |
Port 2 Connection Size | 1 1/4 in |
Perforated Screen Size | 0.062 in |
Port 1 Connection Size | 1 1/4 in |
Description
Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 1,440 psi, Length 5 in, Height 5 1/2 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Stainless Steel, Class 600, For Use With Steam, Water, Includes Screen Yes, Maximum Pressure 1,440 psi @ 100 Degrees F, 845 psi @ 750 Degrees F, Maximum Temperature 100 Degrees F, Port 1 Connection Size 1 1/4 in, Port 1 Connection Type NPT, Port 1 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/41THY-BCM20M34-FTI-F)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/2 in x 1 in Pipe Size (407211)
- KOHLER Aerator Pca Jr Spray - 0.5Gpm (1101642-CP)
- ACORN CONTROLS Black and Silver, Elliptical, Wash Fountain (3402-2-F-VPB-MXTP)
- MUELLER STEAM SPECIALTY 4", Flanged, Cast iron, Y Strainer, 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSP (4 752 iron body flanged)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Stainless Steel, Y Strainer (3/4 581-SS screwed end)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F (3 791-F AH Duplex Flgd Strainer)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (2 125 CI iron body screwed)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (2 125 SS screwed)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Stainless Steel, Y Strainer (11/2 581SS screwed end)
- BASIKS 1", Socket, PVC, Y Strainer, PVC, 1", FKM, Socket, 150 PSI (YS53-100VS-PV)
- Mueller Steam Specialty Y & Basket Strainers