Shop All Sillcocks
Mueller
SILLCOCK FF 1/2"" PEX 8""
Mfr # 104-845HC
Zoro # G3856040
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Description
Sillcock as QT 1/2MPT-PEX8 1/2 inch MPT and PEX connection. Easy quarter turn operation. IAPMO-ANSI/NSF-61 approved. Maximum 125 PSI working pressure. Chrome plated brass ball. Teflon seats. 60 percent copper alloy brass construction. 3/4 inch hose thread outlet. Large flow rate. Rust resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Lever Handle Repair Kit, Lever (900-036)
- CHICAGO FAUCET RH Quaturn Cartridge (1-099XTJKABNF)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, Full Port, S/T (TBH1100ASTV0000)
- UNITED BRASS WORKS Globe Valve, 1 In., FNPT, Bronze (285947)
- MUELLER Sillcock 1/2 Qtr Turn Fip (108-053HN)
- MUELLER SILLCOCK 10IN MXF (104-414)
- MUELLER SILLCOCK FROST FREE 6"" (104-513)
- MUELLER 108-054Hn Sillcock 3/4 Qtr Turn Fip (108054HN)
- MUELLER 12 ANTI-SIPHON SILLCOCK (104-519HC)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 NPT (6PDZ0)
- SMITH LIGHT COMMERCIAL Sillcock, 1/2 in. (560-12)
- Mueller Valves