Shop All Cooling Sight Glasses
Mueller
Sight Glass Moisture Indicator, Brass
Mfr # A 18119
Zoro # G309944057
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 7/8 x 7/8
- Overall Length (In.) 7 4/25 in
- Cut Out Length (In.) 5.69 in
- Construction Brass
- Agency Compliance 2014/68/EU; UL/cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18119
- Zoro # G309944057
- UPC # 685768331315
- Country of Origin China
- Category Cooling Sight Glasses
Dimensions
Fitting Size | 7/8 x 7/8 |
Overall Length (In.) | 7 4/25 in |
Cut Out Length (In.) | 5.69 in |
Details
Item | Sight Glass Moisture Indicator |
Construction | Brass |
Agency Compliance | 2014/68/EU; UL/cUL |
Description
Sight Glass Moisture Indicator, Solder x Solder Fitting Type, 7/8 x 7/8, Overall Length (In.) 7 4/25 in, Cut Out Length (In.) 5.69 in, Brass Construction, 2014/68/EU; UL/cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL 5 ton/ 460V/ 20 AMP/with Heat (KPO5-43H)
- LAMBRO Vent Kit Dryer Plst 4Inx5Ft Br (1369B)
- THERNLUND Vh1-8 Vent Hood With 8" (VH1-8)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 2 in Width, 100 ft Length (CTDW-002-032)
- PARKER Sight Glass (PSG-5S)
- ZORO SELECT Sight Glass, 1/4 x 1/4 Sweat (6AWU2)
- SUPCO Sight Glass, SSGSS3 (SSGSS3)
- ZORO SELECT Sight Glass, 3/8 x 3/8 Sweat (6AWU3)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-1/2" L, 4" Pipe (AKGF040-A19A000)
- WHITE-RODGERS Moisture Indicator, 1/4 x 1/4 Fitting (HMI 1MM2)
- SUPCO Eye Sight Glass, 3/8" MF x 3/8" MF (SG111)
- Mueller Cooling Sight Glasses