Shop All Cooling Sight Glasses
Mueller
Sight Glass Moisture Indicator, Brass
Mfr # A 18116
Zoro # G709944077
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/2 x 1/2
- Overall Length (In.) 5 37/50 in
- Cut Out Length (In.) 4.79 in
- Construction Brass
- Agency Compliance 2014/68/EU; UL/cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mueller
- MFR # A 18116
- Zoro # G709944077
- UPC # 685768331285
- Country of Origin China
- Category Cooling Sight Glasses
Dimensions
Fitting Size | 1/2 x 1/2 |
Overall Length (In.) | 5 37/50 in |
Cut Out Length (In.) | 4.79 in |
Details
Item | Sight Glass Moisture Indicator |
Construction | Brass |
Agency Compliance | 2014/68/EU; UL/cUL |
Description
Sight Glass Moisture Indicator, Solder x Solder Fitting Type, 1/2 x 1/2, Overall Length (In.) 5 37/50 in, Cut Out Length (In.) 4.79 in, Brass Construction, 2014/68/EU; UL/cUL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Fan Blower Control, 24V (ST9120U1011)
- PRO-SET Molecular Transformator, 9-9/32" H (MT69)
- BURNHAM 100850-01 Blower Replacement (100850-01)
- ERIE Actuator, 120V, LT Duty, Direct Drive, CW (0453L0077GB00)
- ARCHON INDUSTRIES Sight Flow Indicator, 13-3/8" L, 8" Pipe (AKGF080-C19A000)
- ZORO SELECT Sight Glass, 1/2Mx1/2F Flare (6AWU1)
- ZORO SELECT Sight Glass, 7/8 x 7/8 Sweat (6AWU6)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-A19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-5/8" L, 1" Pipe (AKF-FP010AA05A)
- PLAST-O-MATIC Single Wall Sight, 3 In. FNPT, PVC (GX300V-PV)
- WHITE-RODGERS Moisture Indicator, 1/4 x 1/4 Fitting (HMI 1MM2)
- Mueller Cooling Sight Glasses