Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell
Mfr # A 18664
Zoro # G509944055
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 2 5/8 in
- Overall Length (In.) 10 5/16 in
- R-22 Capacity (Tons) 95 3/5 ton
- R-410A Capacity 99 1/10 ton
- Cut Out Length (In.) 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18664
- Zoro # G509944055
- UPC # 685768367260
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 2 5/8 in |
Overall Length (In.) | 10 5/16 in |
Cut Out Length (In.) | 2 3/16 in |
Details
Item | Replaceable Filter Drier Shell |
R-22 Capacity (Tons) | 95 3/5 ton |
R-410A Capacity | 99 1/10 ton |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 2 5/8 in, Overall Length (In.) 10 5/16 in, R-22 Capacity (Tons) 95 3/5 ton, Number of Cores Not Applicable, Product Type Replaceable Core Shell, R-410A Capacity 99 1/10 ton, Cut Out Length (In.) 2 3/16 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Anti-Blowback Hose, Blue, 60" L, 800 psi (EZ5B)
- BESTAIR BestAir 246 Golden Solutions Bacteriostatic Water Treatment - 64 oz. (127438)
- NU-CALGON Acid Neutralizer, 3.8 oz., Liquid (4301-05)
- TELEDYNE LAARS Gasket, Flange (S0063700)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- PARKER Liquid Line Dryer With Sight Glass (DSG-083-S)
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-032 (060009)
- PARKER Line Filter/Dryer (SLD-8-4SV-HH)
- WHITE-RODGERS Oil Filter Drier, High Effeciency (AOFD 553)
- VALCON Filter Drier, Liquid Line, 14.2 Flow Rate (59708)
- Mueller Cooling Filter Driers