Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell
Mfr # A 18608
Zoro # G109944165
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 3/8 in
- Overall Length (In.) 26 11/16 in
- R-22 Capacity (Tons) 94 1/5 ton
- R-410A Capacity 95 7/10 ton
- Cut Out Length (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18608
- Zoro # G109944165
- UPC # 685768383499
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 3/8 in |
Overall Length (In.) | 26 11/16 in |
Cut Out Length (In.) | 1 1/4 in |
Details
Item | Replaceable Filter Drier Shell |
R-22 Capacity (Tons) | 94 1/5 ton |
R-410A Capacity | 95 7/10 ton |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 1 3/8 in, Overall Length (In.) 26 11/16 in, R-22 Capacity (Tons) 94 1/5 ton, Number of Cores Not Applicable, Product Type Replaceable Core Shell, R-410A Capacity 95 7/10 ton, Cut Out Length (In.) 1 1/4 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Precision Tank Heater, 16 sq. in. (TAT40007)
- DIXON Fire Jacket for Hose, 1-1/2" ID (3810-24)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Plastic (TE-6315P-1)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- SPORLAN CONTROLS Refrigerant Filter Element (404555)
- PARKER Refrigerant Filter-Drier (LLD-163-PZK DRIER)
- VALCON Filter Drier, Liquid Line, 2.5 Flow Rate (59690)
- PARKER Line Filter/Dryer (SLD-8-5SV-HH)
- DANFOSS Liquid Line Filter Drier 1/2" (023Z5009)
- Mueller Cooling Filter Driers