Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell
Mfr # A 18606
Zoro # G009944203
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 5/8 in
- Overall Length (In.) 20 13/16 in
- R-22 Capacity (Tons) 101 ton
- R-410A Capacity 102 3/5 ton
- Cut Out Length (In.) 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18606
- Zoro # G009944203
- UPC # 685768367284
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 5/8 in |
Overall Length (In.) | 20 13/16 in |
Cut Out Length (In.) | 1 5/16 in |
Details
Item | Replaceable Filter Drier Shell |
R-22 Capacity (Tons) | 101 ton |
R-410A Capacity | 102 3/5 ton |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 1 5/8 in, Overall Length (In.) 20 13/16 in, R-22 Capacity (Tons) 101 ton, Number of Cores Not Applicable, Product Type Replaceable Core Shell, R-410A Capacity 102 3/5 ton, Cut Out Length (In.) 1 5/16 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 383500300 Kit-R - Wtr Temp Snsr (383500300)
- PREMIER Premier DPE20X20X1-DPE One Air Filter; Pack Of 3 (DPE20X20X1=DPE)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN41)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-08)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- RANCO Filter Drier, Mono Flow, 8 cu in, ODF, 1/2" fitting, 5.42"Lx2.50"W (RFD-084S)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Filter Drier, Ek-083S (047608)
- RANCO Filter Drier, Mono Flow, 16 cu in, SAE, 3/8 (RFD-163)
- PARKER Suction Line Filter/Dryer, 3/4 Sweat I.D. (SLD-8-6SV-HH)
- AAON CORE FILTER DRIER RC4864 (R04170)
- Mueller Cooling Filter Driers