Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell
Mfr # A 18590
Zoro # G609944146
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 1/8 in
- Overall Length (In.) 15 5/16 in
- R-22 Capacity (Tons) 63 2/5 ton
- R-410A Capacity 64 1/5 ton
- Cut Out Length (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18590
- Zoro # G609944146
- UPC # 685768367154
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 1/8 in |
Overall Length (In.) | 15 5/16 in |
Cut Out Length (In.) | 1 1/8 in |
Details
Item | Replaceable Filter Drier Shell |
R-22 Capacity (Tons) | 63 2/5 ton |
R-410A Capacity | 64 1/5 ton |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 1 1/8 in, Overall Length (In.) 15 5/16 in, R-22 Capacity (Tons) 63 2/5 ton, Number of Cores Not Applicable, Product Type Replaceable Core Shell, R-410A Capacity 64 1/5 ton, Cut Out Length (In.) 1 1/8 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON DURAVENT DuraVent DirectVent 6-5/8 in. D X 17.5 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-VSS)
- CHEVRON PLEXCO Tubing, 1/4", Red Stripe, 250 ft. (1063767)
- LASKO 20 GRY Box Fan (3733)
- HONEYWELL C7600B2008 Sensors Solid State (C7600B2008)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- SUPCO Liquid Line Dryer, 1/2" ODF, 8"cu. (LLD084S)
- CARRIER Suction Line Filter Drier (KH45LG140)
- DANFOSS Drier, 1/4" LiquidlinefilterDrier, (023Z5007)
- SUPCO Liquid Line Dryer, 1/4" ODF, 8"cu. (LLD082S)
- PARKER Filter/Dryer, 1/2 In (LLD - 084)
- PARKER Liquid Line Filter Dryer, 5 Ton Capacity (5SS3S)
- Mueller Cooling Filter Driers