Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell
Mfr # A 18587
Zoro # G709944084
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 5/8 in
- Overall Length (In.) 9 13/16 in
- R-22 Capacity (Tons) 89 4/5 ton
- R-410A Capacity 91 2/5 ton
- Cut Out Length (In.) 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18587
- Zoro # G709944084
- UPC # 685768367123
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 5/8 in |
Overall Length (In.) | 9 13/16 in |
Cut Out Length (In.) | 1 5/16 in |
Details
Item | Replaceable Filter Drier Shell |
R-22 Capacity (Tons) | 89 4/5 ton |
R-410A Capacity | 91 2/5 ton |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 1 5/8 in, Overall Length (In.) 9 13/16 in, R-22 Capacity (Tons) 89 4/5 ton, Number of Cores Not Applicable, Product Type Replaceable Core Shell, R-410A Capacity 91 2/5 ton, Cut Out Length (In.) 1 5/16 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CW (4C892)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (HEA-21548-BB)
- REZNOR Pressure Switch, 1.10" WC, SPST (201158)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- PARKER Dryer, Liquid Line (MMS-100)
- YORK SOURCE1 Liquid filter drier 38 ofd dcl 053s (S1-6109460)
- SUPCO Liquid Line Dryer, 5/8" ODF, 30"cu. (LLD305S)
- PARKER Filter/Dryer, 3/8 In (LLD - 053S)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- AAON LIQUID LINE FILTER DRIER 50 (P34340)
- Mueller Cooling Filter Driers