Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell, 9 5/8" L
Mfr # A 18585
Zoro # G409944261
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 1/8 in
- Overall Length (In.) 9 5/8 in
- R-22 Capacity (Tons) 56 1/5 ton
- R-410A Capacity 57 ton
- Cut Out Length (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18585
- Zoro # G409944261
- UPC # 685768367109
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 1/8 in |
Overall Length (In.) | 9 5/8 in |
Cut Out Length (In.) | 1 1/8 in |
Details
Item | Replaceable Filter Drier Shell |
R-22 Capacity (Tons) | 56 1/5 ton |
R-410A Capacity | 57 ton |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 1 1/8 in, Overall Length (In.) 9 5/8 in, R-22 Capacity (Tons) 56 1/5 ton, Number of Cores Not Applicable, Product Type Replaceable Core Shell, R-410A Capacity 57 ton, Cut Out Length (In.) 1 1/8 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 920915 G7/M7 Circuit Board (920915)
- HONEYWELL Rp972A1006 Pnuematic Reversing (RP972A1006)
- DAYTON Gas Unit Heater, NG/LP, 45,000, 550 cfm, Direct, Propeller, 1/2 in (2RYU8A)
- KODIAK CONTROLS Air Filter 16.5X21.5X1 (1171652)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- PARKER Dryer, Liquid Line (619)
- PARKER Filter/Dryer, 1/4 In (LLD - 052S)
- PARKER Filter/Dryer, 1/2 In (304S)
- AAON CORE FILTER DRIER RC4864 (R04170)
- PARKER Dryer, Liquid Line (MMS-200)
- Mueller Cooling Filter Driers