Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell, 9 1/2" L
Mfr # A 18584
Zoro # G609944184
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 7/8 in
- Overall Length (In.) 9 1/2 in
- R-22 Capacity (Tons) 39 2/5 ton
- R-410A Capacity 40 ton
- Cut Out Length (In.) 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18584
- Zoro # G609944184
- UPC # 685768367093
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 7/8 in |
Overall Length (In.) | 9 1/2 in |
Cut Out Length (In.) | 1 1/16 in |
Details
Item | Replaceable Filter Drier Shell |
R-22 Capacity (Tons) | 39 2/5 ton |
R-410A Capacity | 40 ton |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 7/8 in, Overall Length (In.) 9 1/2 in, R-22 Capacity (Tons) 39 2/5 ton, Number of Cores Not Applicable, Product Type Replaceable Core Shell, R-410A Capacity 40 ton, Cut Out Length (In.) 1 1/16 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NO, 1/2 In NPT (V050T2A2ZB024Q4A2)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- L.B. WHITE Unit Diffuser, 30 In. L, 16 In. W (132902)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (560-FTY)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- PARKER Filter/Dryer, 3/8 In (303S)
- SUPCO Liquid Line Dryer, 1/2" ODF, 16"cu. (LLD164S)
- PARKER Filter/Dryer, 1/4 In (LLD - 082)
- PARKER Liquid Line Filter Dryer, Copper, 1 Core (3SS3S)
- Mueller Cooling Filter Driers