Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell, 26 3/4" L
Mfr # A 18609
Zoro # G009944173
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 5/8 in
- Overall Length (In.) 26 3/4 in
- R-22 Capacity (Tons) 110 ton
- R-410A Capacity 111 4/5 ton
- Cut Out Length (In.) 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18609
- Zoro # G009944173
- UPC # 685768383505
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 5/8 in |
Overall Length (In.) | 26 3/4 in |
Cut Out Length (In.) | 1 5/16 in |
Details
Item | Replaceable Filter Drier Shell |
R-22 Capacity (Tons) | 110 ton |
R-410A Capacity | 111 4/5 ton |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 1 5/8 in, Overall Length (In.) 26 3/4 in, R-22 Capacity (Tons) 110 ton, Number of Cores Not Applicable, Product Type Replaceable Core Shell, R-410A Capacity 111 4/5 ton, Cut Out Length (In.) 1 5/16 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Valve (TF-6104)
- NATION WIDE PRODUCTS Air Conditioner Security Lock (AC-702)
- DUOSEAL Vacuum Pump, 1/3 HP, 0.9 cfm, 115V (1400B-01)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P100)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- PARKER Filter/Dryer, 3/8 In (303S)
- DANFOSS BIFLOW FILTER DRIER DCB082/M24 (023Z1402)
- PARKER Liquid Line Filter Dryer, 5 Ton Capacity (5SS3S)
- EMERSON FLOW CONTROLS Drier, 7/8" Odf FilterDrier, Ek-307S (048217)
- SUPCO Liquid Line Dryer, 1/4" SAE, 8"cu. (LLD082)
- PARKER Filter/Dryer, 1/2 In (304S)
- Mueller Cooling Filter Driers