Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell, 20 3/4" L
Mfr # A 18605
Zoro # G409944230
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 3/8 in
- Overall Length (In.) 20 3/4 in
- R-22 Capacity (Tons) 90 3/10 ton
- R-410A Capacity 91 3/5 ton
- Cut Out Length (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18605
- Zoro # G409944230
- UPC # 685768383475
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1 3/8 in |
Overall Length (In.) | 20 3/4 in |
Cut Out Length (In.) | 1 1/4 in |
Details
Item | Replaceable Filter Drier Shell |
R-22 Capacity (Tons) | 90 3/10 ton |
R-410A Capacity | 91 3/5 ton |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 1 3/8 in, Overall Length (In.) 20 3/4 in, R-22 Capacity (Tons) 90 3/10 ton, Number of Cores Not Applicable, Product Type Replaceable Core Shell, R-410A Capacity 91 3/5 ton, Cut Out Length (In.) 1 1/4 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Primer Spray, 14 Oz, Coverage 75 Sq-Ft (OPS-1)
- KOCH Std Cap Filter, Carbon Pleat, 16x20x2" (102-790-016)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 36W (20UA53)
- KOCH FILTER 18x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-015)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- PARKER Filter/Dryer, 1/4 In (LLD - 052S)
- VALCON Filter Drier, Liquid Line, 4.9 Flow Rate (59696)
- YORK SOURCE1 Liquid filter drier 38 ofd dcl 053s (S1-6109460)
- PARKER Dryer, 1/2 In Sweat Id (BF-164S)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- Mueller Cooling Filter Driers