Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell, 16" L
Mfr # A 18665
Zoro # G309944200
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size (In.) 2 5/8 in
- Overall Length (In.) 16 in
- Cut Out Length (In.) 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18665
- Zoro # G309944200
- UPC # 685768367277
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 2 5/8 in |
Overall Length (In.) | 16 in |
Cut Out Length (In.) | 2 3/16 in |
Details
Item | Replaceable Filter Drier Shell |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 2 5/8 in, Overall Length (In.) 16 in, Number of Cores Not Applicable, Product Type Replaceable Core Shell, Cut Out Length (In.) 2 3/16 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Hot Surface igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (Q4100C9054)
- QMARK Electric Ceiling Heater, 240V, 5K Watts (CDF552RE)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- PARKER Dryer, Liquid Line (712)
- YORK SOURCE1 Liquid filter drier 38 ofd dcl 053s (S1-6109460)
- PARKER Filter, Replace Core (PCK-48HH)
- DANFOSS BIFLOW FILTER DRIER DCB082/M24 (023Z1402)
- SUPCO Liquid Line Dryer, 5/8" ODF, 16"cu. (LLD165S)
- EMERSON FLOW CONTROLS Drier, 5/8" Sae Filter Drier, Ek-415 (048222)
- Mueller Cooling Filter Driers