Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell, 15 3/4" L
Mfr # A 18593
Zoro # G309944071
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 2 1/8 in
- Overall Length (In.) 15 3/4 in
- R-22 Capacity (Tons) 142 3/10 ton
- R-410A Capacity 147 3/5 ton
- Cut Out Length (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18593
- Zoro # G309944071
- UPC # 685768367185
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 2 1/8 in |
Overall Length (In.) | 15 3/4 in |
Cut Out Length (In.) | 1 5/8 in |
Details
Item | Replaceable Filter Drier Shell |
R-22 Capacity (Tons) | 142 3/10 ton |
R-410A Capacity | 147 3/5 ton |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 2 1/8 in, Overall Length (In.) 15 3/4 in, R-22 Capacity (Tons) 142 3/10 ton, Number of Cores Not Applicable, Product Type Replaceable Core Shell, R-410A Capacity 147 3/5 ton, Cut Out Length (In.) 1 5/8 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 8, High Capacity, Synthetic, 6B920, White (6B920)
- BERKO MARLEY ENGINEERING PRODUCTS Relay 24V Fan Auto-Relay (410101001)
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 24-Inch by 25-Feet (01-192)
- HEIL QUAKER Inducer Motor Assembly (1172823)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- PARKER Filter, Dryer, Shell (P-487)
- WHITE-RODGERS Acid and Water Removal Drier Core (UK 48)
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- SUPCO Liquid Line Dryer, 1/4" SAE, 5"cu. (LLD052)
- VALCON Filter Drier, Liquid Line, 14.2 Flow Rate (59708)
- Mueller Cooling Filter Driers