Shop All Cooling Filter Driers
Mueller
Replaceable Filter Drier Shell, 15 1/4" L
Mfr # A 18589
Zoro # G909944082
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 7/8 in
- Overall Length (In.) 15 1/4 in
- R-22 Capacity (Tons) 40 1/10 ton
- R-410A Capacity 40 3/5 ton
- Cut Out Length (In.) 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mueller
- MFR # A 18589
- Zoro # G909944082
- UPC # 685768367147
- Country of Origin China
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 7/8 in |
Overall Length (In.) | 15 1/4 in |
Cut Out Length (In.) | 1 1/16 in |
Details
Item | Replaceable Filter Drier Shell |
R-22 Capacity (Tons) | 40 1/10 ton |
R-410A Capacity | 40 3/5 ton |
Description
Replaceable Filter Drier Shell, Connection Size (In.) 7/8 in, Overall Length (In.) 15 1/4 in, R-22 Capacity (Tons) 40 1/10 ton, Number of Cores Not Applicable, Product Type Replaceable Core Shell, R-410A Capacity 40 3/5 ton, Cut Out Length (In.) 1 1/16 in, Water Capacity @ 125 Degrees F Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Adaptr Lp Toss/Pol Male (F273758)
- ICM CONTROLS 280 Furnace Control Board Oem (ICM280)
- SIEMENS Combustion Actuator (SQM48.497B9)
- DAYTON Whole House Fan, 36 In, 115 Volt (1LXN8)
- MUELLER Filter Drier, 6 11/16" L, 3/4" Connection (A 18702)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- PARKER Line Filter/Dryer (SLD-8-4SV-HH)
- DANFOSS Drier, 3/8"Swt LiquidlinefilterDrier, (023Z5023)
- EMERSON FLOW CONTROLS Drier, 1/4"Sae Mxf Filter Alf-032Mf (057193)
- SUPCO Heat Pump Filter Dryer, 3/8", SAE, 8"cu. (HP083)
- EMERSON FLOW CONTROLS Drier, 1/4"Odf FilterDrier, Ek-032S (060012)
- Mueller Cooling Filter Driers